Order Entry
Czech Republic
ContactUsLinkComponent
Mini vortex mixers
Mini vortex mixers
Supplier:  OHAUS
Certificates
undefined
Mini vortex mixers
Supplier:  OHAUS

Specifications

  • Catalog No:
  • OHAU30392131
  • OHAU30392124
  • OHAU30392110
  • OHAU30392117
  • Model:
  • VXMNPS
  • VXMNDG
  • VXMNFS
  • VXMNAL
  • Shaking motion:
  • Orbital
  • Orbital
  • Orbital
  • Orbital
  • Orbit:
  • 2,5 mm
  • 4,9 mm
  • 4,9 mm
  • 4,9 mm
  • Speed range:
  • 500 - 2500 min⁻¹
  • 500 - 2500 min⁻¹
  • 2500 min⁻¹
  • 300 - 2500 min⁻¹
  • Motor input:
  • 135 W
  • 135 W
  • 135 W
  • 135 W
  • W×D×H:
  • 211×122×165 mm
  • 211×122×165 mm
  • 211×122×165 mm
  • 211×122×165 mm
  • Weight:
  • 4,4 kg
  • 4,4 kg
  • 4,4 kg
  • 4,4 kg
  • Electrical:
  • 230 V, 0,6 A, 50/60 Hz
  • 230 V, 0,6 A, 50/60 Hz
  • 230 V, 0,6 A, 50/60 Hz
  • 230 V, 0,6 A, 50/60 Hz
  • Control:
  • Pulsing
  • Digital
  • Fixed speed
  • Analogue

Specifications

Frequently Bought Together