Order Entry
Czech Republic
ContactUsLinkComponent
Cadmium(II) nitrate tetrahydrate 99+%
Toxic
Health
Environment
Cadmium(II) nitrate tetrahydrate 99+%
Certificates
undefined
Toxic
Health
Environment
Cadmium(II) nitrate tetrahydrate 99+%

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Titration Complexometric:
    ≥99.0 %
  • Solubility:
    (10 % in water) Clear colorless
  • Chloride (Cl):
    ≤50 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Copper (Cu):
    ≤20 ppm
  • Iron (Fe):
    ≤20 ppm
  • Lead (Pb):
    ≤50 ppm
  • Zinc (Zn):
    ≤50 ppm
  • Insoluble matter:
    ≤0.002 % (in water)

Specification Test Results

Related Information

Frequently Bought Together