Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
 
Copper(II) chloride dihydrate 99%, powder, extra pure
 
undefined
 
 
 
Copper(II) chloride dihydrate 99%, powder, extra pure

 

  • Appearance:
    Blue-green to blue Crystalline powder or needles
  • Titration Iodometric:
    ≥98.5 %
  • Nitrate (NO3):
    ≤200 ppm
  • Sulfate (SO4):
    ≤1000 ppm
  • Iron (Fe):
    ≤300 ppm
  • Zinc (Zn):
    ≤500 ppm

 

 

Frequently Bought Together