Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
 
Copper(II) chloride dihydrate 99+% ACS
 
undefined
 
 
 
Copper(II) chloride dihydrate 99+% ACS

 

  • Appearance:
    Blue-green to blue Crystalline powder or crystals
  • Titration Iodometric:
    ≥99.0 %
  • Nitrate (NO3):
    ≤150 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤50 ppm
  • Nickel (Ni):
    ≤100 ppm
  • Potassium (K):
    ≤100 ppm
  • Sodium (Na):
    ≤200 ppm
  • Insoluble matter:
    ≤0.01 %

 

 

Frequently Bought Together