Order Entry
Czech Republic
ContactUsLinkComponent
 
 
 
 
Copper(II) chloride dihydrate 99+% for analysis
 
undefined
 
 
 
Copper(II) chloride dihydrate 99+% for analysis

 

  • Appearance:
    Blue-green to blue Crystalline powder or crystals
  • Titration Iodometric:
    ≥99.0 %
  • pH:
    3.0 to 3.8 (5 % in water 20°C)
  • Sulfate (SO4):
    ≤50 ppm
  • Arsenic (As):
    ≤1 ppm
  • Calcium (Ca):
    ≤20 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤40 ppm
  • Magnesium (Mg):
    ≤20 ppm
  • Nickel (Ni):
    ≤50 ppm
  • Potassium (K):
    ≤20 ppm
  • Nitrogen compounds (as N):
    ≤0.004 %

 

 

Frequently Bought Together