Order Entry
Czech Republic
ContactUsLinkComponent
EDTA disodium salt dihydrate ≥99% for biotechnology
Irritant
EDTA disodium salt dihydrate ≥99% for biotechnology
Supplier:  VWR Chemicals
Certificates
undefined
Irritant
EDTA disodium salt dihydrate ≥99% for biotechnology
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • DNase:
    none detected
  • Heavy Metals (as Pb):
    ≤0.005%
  • Insolubles:
    ≤0.005%
  • Iron:
    ≤0.01%
  • Loss on Drying:
    8.7 – 11.4%
  • Nitrilotriacetic Acid:
    ≤0.1%
  • pH (5%, Water) @25 °C:
    4.0 – 6.0
  • Protease:
    none detected
  • Purity:
    ≥99%
  • RNase:
    none detected

Specification Test Results

Related Information

Frequently Bought Together