Order Entry
Czech Republic
ContactUsLinkComponent
Cobalt(II) acetate tetrahydrate 98+%
Health
Environment
Cobalt(II) acetate tetrahydrate 98+%
Certificates
undefined
Health
Environment
Cobalt(II) acetate tetrahydrate 98+%

Specification Test Results

  • Appearance:
    Dark pink to red-pink Crystalline powder or crystals
  • Titration Complexometric:
    ≥98.0 %
  • Chloride (Cl):
    ≤200 ppm
  • Sulfate (SO4):
    ≤100 ppm
  • Copper (Cu):
    ≤100 ppm
  • Iron (Fe):
    ≤40 ppm
  • Nickel (Ni):
    ≤2000 ppm
  • Insoluble matter:
    ≤0.02 % (in water)
  • Alkaline earth metals:
    ≤0.5 %
  • Nitrogen compounds (as N):
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together