Order Entry
Czech Republic
ContactUsLinkComponent
Manganese(II) acetate tetrahydrate 99+% for analysis
Irritant
Manganese(II) acetate tetrahydrate 99+% for analysis
Certificates
undefined
Irritant
Manganese(II) acetate tetrahydrate 99+% for analysis
Certificates

Specification Test Results

  • Appearance:
    Light pink Crystals
  • Titration Complexometric:
    ≥99.0 %
  • pH:
    6 to 7 (5 % solution)
  • Chloride (Cl):
    ≤20 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Copper (Cu):
    ≤5 ppm
  • Iron (Fe):
    ≤50 ppm
  • Nickel (Ni):
    ≤20 ppm
  • Insoluble matter:
    ≤0.01 % (in water)

Specification Test Results

Related Information

Frequently Bought Together