Order Entry
Czech Republic
ContactUsLinkComponent
Cadmium acetate dihydrate 98% for analysis
Irritant
Health
Environment
Cadmium acetate dihydrate 98% for analysis
Certificates
undefined
Irritant
Health
Environment
Cadmium acetate dihydrate 98% for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Titration Complexometric:
    ≥97.5 %
  • Chloride (Cl):
    ≤10 ppm
  • Nitrate (NO3):
    ≤30 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤10 ppm
  • Lead (Pb):
    ≤50 ppm
  • Zinc (Zn):
    ≤50 ppm
  • Insoluble matter:
    ≤0.005 % (in water)
  • Subst not pptd by H2S:
    ≤0.3 %

Specification Test Results

Related Information

Frequently Bought Together