Order Entry
Czech Republic
ContactUsLinkComponent
Magnesium acetate tetrahydrate 99.5% for analysis
Magnesium acetate tetrahydrate 99.5% for analysis
Certificates
undefined
Magnesium acetate tetrahydrate 99.5% for analysis

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Titration Complexometric:
    ≥99.4 %
  • pH:
    7 to 9 (5% aq. soln. at 20°C)
  • Chloride (Cl):
    ≤10 ppm
  • Sulfate (SO4):
    ≤50 ppm
  • Barium (Ba):
    ≤10 ppm
  • Calcium (Ca):
    ≤100 ppm
  • Copper (Cu):
    ≤5 ppm
  • Iron (Fe):
    ≤5 ppm
  • Strontium (Sr):
    ≤50 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Total nitrogen compounds:
    ≤0.001 % (as N)

Specification Test Results

Related Information

Frequently Bought Together