Order Entry
Czech Republic
ContactUsLinkComponent
Ion selective meter, bench top, Eutech ION 2700
Ion selective meter, bench top, Eutech ION 2700
Dodavatel:  EUTECH
Certifikáty
undefined
Ion selective meter, bench top, Eutech ION 2700
Dodavatel:  EUTECH

Specifikace

  • Catalog No:
  • EUTEECION270040S
  • EUTEECION270042GS
  • Model:
  • Eutech ION 2700
  • Eutech ION 2700
  • pH range:
  • −2,000...+20,000
  • −2,000...+20,000
  • pH resolution:
  • 0,1 / 0,01 / 0,001
  • 0,1 / 0,01 / 0,001
  • pH accuracy:
  • ±0,002 pH + 1 LSD
  • ±0,002 pH + 1 LSD
  • pH calibration:
  • Up to 6 points (preset) or 5 points (custom)
  • Up to 6 points (preset) or 5 points (custom)
  • ISE range:
  • 0,001 - 19999 ppm
  • 0,001 - 19999 ppm
  • ISE resolution:
  • 2 or 3 digits
  • 2 or 3 digits
  • ISE accuracy:
  • 0,5 % full scale (monovalent); 1 % full scale (divalent)
  • 0,5 % full scale (monovalent); 1 % full scale (divalent)
  • ISE calibration:
  • 2 - 8 points
  • 2 - 8 points
  • mV range:
  • ±2000,0
  • ±2000,0
  • mV resolution:
  • 0,1
  • 0,1
  • mV accuracy:
  • ±0,2
  • ±0,2
  • Temperature range:
  • 0,0...+100,0 °C
  • 0,0...+100,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,3 °C
  • ±0,3 °C
  • Temperature compensation:
  • ATC / MTC
  • ATC / MTC
  • Data logging - log function:
  • 500 data points
  • 500 data points
  • Display:
  • With backlight
  • With backlight
  • Power supply:
  • 9 V DC adapter, 1,3 A (100/240 VAC, SMPS)
  • 9 V DC adapter, 1,3 A (100/240 VAC, SMPS)
  • Compliance:
  • GLP
  • GLP

Specifikace

Frequently Bought Together