Order Entry
Czech Republic
ContactUsLinkComponent
TDS testers, Eutech EcoTestr TDS High / TDS Low
TDS testers, Eutech EcoTestr TDS High / TDS Low
Supplier:  EUTECH
Certificates
undefined
TDS testers, Eutech EcoTestr TDS High / TDS Low
Supplier:  EUTECH

Specifications

  • Catalog No:
  • EUTEECOTDSTESTHIGH
  • EUTEECOTDSTESTLOW
  • Model:
  • EcoTestr TDS High
  • EcoTestr TDS High
  • TDS range:
  • 0 - 10,00 ppt
  • 0 - 10,00 ppt
  • TDS resolution:
  • 0,1 ppt
  • 0,1 ppt
  • TDS accuracy:
  • ±1 % full scale (±2 % above 5 ppt)
  • ±1 % full scale (±2 % above 5 ppt)
  • Power supply:
  • 4× 1,5 V "A76" Micro alkaline batteries
  • 4× 1,5 V "A76" Micro alkaline batteries
  • Display:
  • LCD (3½ digit single line)
  • LCD (3½ digit single line)
  • Compliance:
  • IP67
  • IP67
  • W×D×H:
  • 45×30×163 cm
  • 45×30×163 cm
  • Weight:
  • 0,09 kg
  • 0,09 kg

Specifications

Frequently Bought Together