Order Entry
Czech Republic
ContactUsLinkComponent
VWR®, Portable Turbidity Meter
VWR®, Portable Turbidity Meter
Supplier:  VWR Collection
Certificates
undefined
VWR®, Portable Turbidity Meter
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 705-1166
  • 705-1104
  • Light source:
  • LED
  • Range:
  • 0,01 - 1100 NTU
  • Accuracy:
  • ±2,5% or ±0,01 NTU (0,01 - 500 NTU); ±5% (500 - 1100 NTU)
  • Display:
  • Backlit LCD
  • Memory:
  • 16 data sets including real time clock and date
  • Repeatability:
  • ±1% or ±0,01 NTU, whichever is greater
  • Batteries:
  • 9 V for 600 tests
  • W×D×H:
  • 90×110×55 mm
  • Weight:
  • 400 g

Specifications

Frequently Bought Together