Order Entry
Czech Republic
ContactUsLinkComponent
1,4-Dioxane 99+% stabilised, extra pure
Flammable
Irritant
Health
1,4-Dioxane 99+% stabilised, extra pure
Certificates
undefined
Flammable
Irritant
Health
1,4-Dioxane 99+% stabilised, extra pure

Specification Test Results

  • Appearance:
    Clear liquid
  • Water:
    ≤0.1 %
  • GC:
    ≥99.0 %
  • Color scale:
    ≤20 APHA
  • Stabilizer:
    5 to 30 ppm BHT
  • Residue after evaporation:
    ≤0.01 %
  • Peroxides:
    ≤0.005 % (as H2O2)

Specification Test Results

Related Information

Frequently Bought Together