Order Entry
Czech Republic
ContactUsLinkComponent
(±)-1-Aminopropan-2-ol 94% contains approx. 5% 2-Amino-1-propanol
Corrosive
Irritant
(±)-1-Aminopropan-2-ol 94% contains approx. 5% 2-Amino-1-propanol
Certificates
undefined
Corrosive
Irritant
(±)-1-Aminopropan-2-ol 94% contains approx. 5% 2-Amino-1-propanol

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4470 to 1.4490 (20°C, 589 nm)
  • Water:
    ≤0.5 % (K.F.)
  • GC:
    ≥93 %
  • Color scale:
    ≤50 APHA

Specification Test Results

Related Information

Frequently Bought Together