Order Entry
Czech Republic
ContactUsLinkComponent
Paraformaldehyde 96%, extra pure
Flammable
Irritant
Health
Corrosive
Paraformaldehyde 96%, extra pure
Certificates
undefined
Flammable
Irritant
Health
Corrosive
Paraformaldehyde 96%, extra pure
Certificates

Specification Test Results

  • Appearance:
    White Powder or beads
  • Infrared spectrum:
    Conforms
  • Ash:
    ≤0.02 %
  • pH:
    4.0 to 5.5 (10 % suspension)
  • Titration with HCl:
    ≥95 %
  • Free acid (HCOOH):
    ≤0.03 %

Specification Test Results

Related Information

Certificates
Search by Lot Number
Frequently Bought Together