

Nickel chromium alloy (80:20 w%) ≥99% (metals basis), wire, Ø 1.0 mm (0.04 in)
Frequently Bought Together
Xylene (mixture of isomers) ≥98%, TECHNICAL
: VWR Chemicals
Methanol ≥99.8%, HiPerSolv CHROMANORM®, Isocratic Grade for HPLC
: VWR Chemicals
Water, HiPerSolv CHROMANORM® for HPLC
: VWR Chemicals
Acetone ≥99%, TECHNICAL
: VWR Chemicals
Acetone ≥99.5%, GPR RECTAPUR®
: VWR Chemicals