Order Entry
Czech Republic
ContactUsLinkComponent
D-(+)-Glucose ≥99.5% for biotechnology
D-(+)-Glucose ≥99.5% for biotechnology
Supplier:  VWR Chemicals
Certificates
undefined
D-(+)-Glucose ≥99.5% for biotechnology
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Arsenic:
    ≤0.00004%
  • Chloride:
    ≤0.01%
  • DNase:
    none detected
  • Heavy Metals (as Pb):
    ≤0.0005%
  • Insolubles:
    ≤0.005%
  • Iron:
    ≤0.0005%
  • Loss on Drying:
    ≤0.2%
  • Protease:
    none detected
  • Purity:
    ≤99.5%
  • Residue on Ignition:
    ≤0.02%
  • RNase:
    none detected
  • Specific Rotation:
    52.5 – 54 °
  • Sulphate & Sulphite:
    ≤0.005%

Specification Test Results

Related Information

Frequently Bought Together