Order Entry
Czech Republic
ContactUsLinkComponent
D-(+)-Glucose monohydrate Ph. Eur.
D-(+)-Glucose monohydrate Ph. Eur.
Supplier:  VWR Chemicals
Certificates
undefined
D-(+)-Glucose monohydrate Ph. Eur.
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Residual solvents:
    Passes test
  • Appearance:
    White crystalline powder
  • Identification B:
    Passes test
  • Identification C:
    Passes test
  • Solution S:
    Passes test
  • Appearance of solution:
    Passes test
  • Acidity or alkalinity:
    Passes test
  • Spec. opt. rotation (calc. on anhydrous):
    52.5 - 53.3 deg
  • Foreign sugars, soluble starch, dextrins:
    Passes test
  • SO3 (as SO2):
    Max. 15 ppm
  • Cl (Chloride):
    Max. 125 ppm
  • SO4 (Sulphate):
    Max. 200 ppm
  • As (Arsenic):
    Max. 1 ppm
  • Ba (Barium):
    Passes test
  • Ca (Calcium):
    Max. 200 ppm
  • Lead in sugars:
    Max. 0.5 ppm
  • Water:
    7 - 9.5 %
  • Sulphated ash:
    Max. 0.1 %

Specification Test Results

Frequently Bought Together