Order Entry
Czech Republic
ContactUsLinkComponent
Petroleum spirit, 40…60 °C, SupraSolv® for GC-ECD/FID, Supelco®
Flammable
Health
Irritant
Environment
Petroleum spirit, 40…60 °C, SupraSolv® for GC-ECD/FID, Supelco®
Supplier:  Merck
Certificates
Flammable
Health
Irritant
Environment
Petroleum spirit, 40…60 °C, SupraSolv® for GC-ECD/FID, Supelco®
Supplier:  Merck

Specification Test Results

  • Boiling Point:
    36 - 83 °C (1013 hPa)
  • Vapor Pressure:
    370 hPa (25 °C)
  • Explosion Limit:
    1.0 - 7.4 %(V)
  • Density:
    0.645 - 0.665 g/cm3 (15 °C)
  • pH:
    (H2O) not applicable
  • Viscosity kinematic:
    0.45 mm2/s (20 °C)

Specification Test Results

Related Information

Frequently Bought Together