Order Entry
Czech Republic
ContactUsLinkComponent
Molecular sieve A5 (0.5 nm, 5 Å) 8 --> 12 mesh
Molecular sieve A5 (0.5 nm, 5 Å) 8 --> 12 mesh
Certificates
undefined
Molecular sieve A5 (0.5 nm, 5 Å) 8 --> 12 mesh

Specification Test Results

  • Appearance:
    Beige to light brown Beads
  • Particle size:
    8 to 12 mesh
  • Bulk density:
    690 to 790 g/l
  • Residual water:
    ≤1.5 % (550°C, 2h)
  • Water adsorption:
    ≥21 % (50%rH, 20°C, 24h)

Specification Test Results

Related Information

Frequently Bought Together