Order Entry
Czech Republic
ContactUsLinkComponent
Petroleum spirit, 30…40 °C, Puriss. p.a., low boiling point hydrogen treated naphtha, Riedel-de Haën™
Irritant
Health
Flammable
Environment
Petroleum spirit, 30…40 °C, Puriss. p.a., low boiling point hydrogen treated naphtha, Riedel-de Haën™
Certificates
Irritant
Health
Flammable
Environment
Petroleum spirit, 30…40 °C, Puriss. p.a., low boiling point hydrogen treated naphtha, Riedel-de Haën™
Certificates

Specification Test Results

  • Boiling range (30-40°C):
    Min. 95 %
  • Boiling range:
    30 - 40 °C
  • Density (D 20/4):
    0.624 - 0.627
  • Refractive index (n 20/D):
    1.356 - 1.358
  • Non-volatile matter:
    Max. 0.001 %
  • Water (Karl Fischer):
    Max. 0.02 %
  • Free acid (as CH₃COOH):
    Max. 0.005 %
  • Aluminium (Al):
    Max. 0.00005 %
  • Barium (Ba):
    Max. 0.00001 %
  • Bismuth (Bi):
    Max. 0.00001 %
  • Calcium (Ca):
    Max. 0.00005 %
  • Cadmium (Cd):
    Max. 0.000005 %
  • Cobalt (Co):
    Max. 0.000002 %
  • Chromium (Cr):
    Max. 0.000002 %
  • Copper (Cu):
    Max. 0.000002 %
  • Iron (Fe):
    Max. 0.00001 %
  • Potassium (K):
    Max. 0.00005 %
  • Lithium (Li):
    Max. 0.00001 %
  • Magnesium (Mg):
    Max. 0.00001 %
  • Manganese (Mn):
    Max. 0.000002 %
  • Molybdenum (Mo):
    Max. 0.00001 %
  • Sodium (Na):
    Max. 0.00005 %
  • Nickel (Ni):
    Max. 0.000002 %
  • Lead (Pb):
    Max. 0.00001 %
  • Strontium (Sr):
    Max. 0.00001 %
  • Zinc (Zn):
    Max. 0.00001 %
  • Iodine value:
    Max. 2
  • Reaction against H₂SO₄:
    complying
  • Benzene (GC):
    Max. 0.05 %

Specification Test Results

Related Information

Frequently Bought Together