Order Entry
Czech Republic
ContactUsLinkComponent
VWR®, Cryoboxes, PP, with Dividers
VWR®, Cryoboxes, PP, with Dividers
  479-1349
undefined
VWR®, Cryoboxes, PP, with Dividers
  479-1349

 

  • Compartments:
    81 (9×9)
  • For tube Ø:
    12 mm
  • For tubes:
    1,5/2,0 ml
  • Colour:
    White
  • Pk:
    10

 

 

Made from corrugated PP.

  • Significantly reduces the chance of mold
  • Dividers included with the boxes
  • Store down to temperatures of -80 °C
  • Can be used in mechanical freezers and vessels down to -196 ºC ( Vapour Phase only)

This easy self assemble cryo storage box is flat packed in design and offers compact size.

Since corrugated PP is not susceptible to moisture, durability is higher than card boxes.