Order Entry
Czech Republic
ContactUsLinkComponent
Charcoal activated, granulated, extra pure, Ø ∼1,5 mm
Charcoal activated, granulated, extra pure, Ø ∼1,5 mm
Supplier:  Merck
Certificates
Charcoal activated, granulated, extra pure, Ø ∼1,5 mm
Supplier:  Merck

Specification Test Results

  • Density:
    passes test
  • Substances soluble in nitric acid:
    ≤5%
  • Chloride (Cl):
    ≤1000 ppm
  • Cyano compounds (CN):
    passes test
  • As (Arsenic):
    ≤5 ppm
  • Fe (Iron):
    ≤500 ppm
  • Pb (Lead):
    ≤20 ppm
  • Zn (Zinc):
    ≤100 ppm
  • Polycyclic aromates:
    passes test
  • Tar products:
    passes test
  • n-Hexane adsorption:
    ≥30%
  • Residue on ignition (600 °C):
    ≤10%
  • Loss on Drying:
    ≤10%

Specification Test Results

Related Information

Frequently Bought Together