Centrifuges, bench top, refrigerated, 5920 R (General Lab Product)
Supplier: EPPENDORF
Certificates
About this item
This centrifuge features a superior capacity of up to 4×1000 ml which makes it the ideal instrument for high-throughput and large volume applications. It has a powerful refrigeration system with advanced temperature management to keep samples safe.
- Automatic rotor recognition and imbalance detection for maximum operational safety
- FastTemp function for quick pre-cooling; FastTemp pro® function allows for automatic precooling based on pre-programmable time and date
- Continuous cooling maintains a constant temperature after the run has been completed – samples stay cool
- ECO shut-off engages after 8 hours (adjustable) of non use to reduce energy consumption and to extend compressor life
- Saves up to 99 user-defined programs; 5 program keys for easy access to routine programs
- Soft-touch lid closure; two open lid positions (half open for easy reach of lid and fully open for rotor exchange)
- Eppendorf QuickLock® caps and lids for easy one-hand operation and ergonomic bucket lid locking
Rotor S-4x1000 package with high-capacity buckets: Max. 3153 ×g.
Rotor S-4x1000 package with plate/tube buckets: Accommodates both tubes and plates, max. 3092 ×g.
Rotor S-4x1000 package with round buckets: Compatible with 1 liter bottles, max. 3428 ×g.
Rotor S-4x750 package with round buckets: For medium capacity with high speed, max. 4816 ×g.
Rotor S-4xUniversal-Large package with universal buckets: Accommodates both tubes and plates, max. 4402 ×g.
Specifications
- Catalog No:
- EPPE5948000.510
- 521-2791
- 521-2613
- EPPE5948000.810
- 521-2774
- EPPE5948000.010
- 521-2629
- 521-2614
- Model:
- 5920 R
- 5920 R
- 5920 R
- 5920 R
- 5920 R
- 5920 R
- 5920 R
- 5920 R
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Max. capacity:
- 4× 1000 ml / 4× 7 MTP
- 4× 1000 ml / 4× 7 MTP
- 4× 1000 ml / 4× 7 MTP
- 4× 1000 ml / 4× 7 MTP
- 4× 1000 ml / 4× 7 MTP
- 4× 1000 ml / 4× 7 MTP
- 4× 1000 ml / 4× 7 MTP
- 4× 1000 ml / 4× 7 MTP
- Max. speed:
- 14000 min⁻¹
- 14000 min⁻¹
- 14000 min⁻¹
- 14000 min⁻¹
- 14000 min⁻¹
- 14000 min⁻¹
- 14000 min⁻¹
- 14000 min⁻¹
- Max. RCF - fixed angle rotor:
- 22132 ×g
- 22132 ×g
- 22132 ×g
- 22132 ×g
- 22132 ×g
- 22132 ×g
- 22132 ×g
- 22132 ×g
- Max. RCF - swing-out rotor:
- 4816 ×g
- 4816 ×g
- 4816 ×g
- 4816 ×g
- 4816 ×g
- 4816 ×g
- 4816 ×g
- 4816 ×g
- Temperature:
- –11...+40 °C
- –11...+40 °C
- –11...+40 °C
- –11...+40 °C
- –11...+40 °C
- –11...+40 °C
- –11...+40 °C
- –11...+40 °C
- Acceleration/braking ramps:
- 10/10
- 10/10
- 10/10
- 10/10
- 10/10
- 10/10
- 10/10
- 10/10
- Motor:
- Brushless induction motor
- Brushless induction motor
- Brushless induction motor
- Brushless induction motor
- Brushless induction motor
- Brushless induction motor
- Brushless induction motor
- Brushless induction motor
- Programs:
- 99
- 99
- 99
- 99
- 99
- 99
- 99
- 99
- Timer:
- 10 s to 99 h 59 min, with continuous run function, short-spin
- 10 s to 99 h 59 min, with continuous run function, short-spin
- 10 s to 99 h 59 min, with continuous run function, short-spin
- 10 s to 99 h 59 min, with continuous run function, short-spin
- 10 s to 99 h 59 min, with continuous run function, short-spin
- 10 s to 99 h 59 min, with continuous run function, short-spin
- 10 s to 99 h 59 min, with continuous run function, short-spin
- 10 s to 99 h 59 min, with continuous run function, short-spin
- Display:
- Large backlit display
- Large backlit display
- Large backlit display
- Large backlit display
- Large backlit display
- Large backlit display
- Large backlit display
- Large backlit display
- Noise level:
- <60 dB(A) (depending on rotor)
- <60 dB(A) (depending on rotor)
- <60 dB(A) (depending on rotor)
- <60 dB(A) (depending on rotor)
- <60 dB(A) (depending on rotor)
- <60 dB(A) (depending on rotor)
- <60 dB(A) (depending on rotor)
- <60 dB(A) (depending on rotor)
- Power supply:
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- Power consumption:
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- 1300 W
- W×D×H:
- 740×710×400 mm
- 740×710×400 mm
- 740×710×400 mm
- 740×710×400 mm
- 740×710×400 mm
- 740×710×400 mm
- 740×710×400 mm
- 740×710×400 mm
- Weight:
- 139 kg (without rotor)
- 139 kg (without rotor)
- 139 kg (without rotor)
- 139 kg (without rotor)
- 139 kg (without rotor)
- 139 kg (without rotor)
- 139 kg (without rotor)
- 139 kg (without rotor)
- Environmental certification:
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
Specifications
Rotors
Product Information
Frequently Bought Together