Order Entry
Czech Republic
ContactUsLinkComponent
Cleaning cloths, GP Extra
Cleaning cloths, GP Extra
Catalog # VILE115090
Supplier:  FHP VILEDA SCS
undefined
Cleaning cloths, GP Extra
Catalog # VILE115090
Supplier:  FHP VILEDA SCS

Specifications

  • Packed:
    25/pack
  • Colour:
    Yellow
  • L×W:
    290×365 mm
  • Seq:
    04
  • Environmentally Preferable:
  • Pk:
    25

Specifications

About this item

Economical cloths with non woven structure for general purpose wet and damp cleaning tasks.

  • Non woven structure: Growth of bacteria and germs is greatly reduced
  • Easily lifts dirt from surfaces
  • High fibre density greatly improves absorbency
  • Easy to rinse
  • Washable at 95 °C