Order Entry
Czech Republic
ContactUsLinkComponent
Cleaning swabs
Cleaning swabs
Dodavatel:  Texwipe
Certifikáty
undefined
Cleaning swabs
Dodavatel:  Texwipe

Specifikace

  • Catalog No:
  • TEXWTX805
  • TEXWTX804
  • TEXWTX803
  • Model:
  • TX805
  • TX804
  • TX803
  • Head length:
  • 26,4 mm
  • 15,5 mm
  • 12 mm
  • Head width:
  • 19,7 mm
  • 3,5 mm
  • 3,6 mm
  • Handle length:
  • 106 mm
  • 51 mm
  • 59 mm
  • Handle width:
  • 6,6 mm
  • 2,4 mm
  • 3 mm

Specifikace

Frequently Bought Together