Avantor® Genesis, HPLC Columns, Cyano
Supplier: Avantor
Certificates
About this item
Avantor® Genesis phases are based on high purity metal-free spherical silica. They are suitable for the analysis of a wide range of analytes.
- Excellent peak shape and efficiency
- Long column life
Specifications
- Catalog No:
- FM15965E
- FM25965E
- FM15965ER
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 7%
- 7%
- 7%
- Endcapped:
- Yes
- Yes
- Yes
- pH range:
- 1 -10
- 1 -10
- 1 -10
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L18
- L18
- L18
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Frequently Bought Together