Order Entry
Czech Republic
ContactUsLinkComponent
Tin(II) chloride dihydrate for atomic absorption spectroscopy low in mercury
Irritant
Health
Corrosive
Tin(II) chloride dihydrate for atomic absorption spectroscopy low in mercury
Certificates
undefined
Irritant
Health
Corrosive
Tin(II) chloride dihydrate for atomic absorption spectroscopy low in mercury
Certificates

Specification Test Results

  • Appearance:
    White Powder or crystals
  • Titration Iodometric:
    ≥97.5 %
  • Sulfate (SO4):
    ≤0.002 %
  • Ammonium (NH4):
    ≤0.002 %
  • Arsenic (As):
    ≤0.0001 %
  • Calcium (Ca):
    ≤0.005 %
  • Copper (Cu):
    ≤0.001 ù
  • Iron (Fe):
    ≤0.002 %
  • Lead (Pb):
    ≤0.005 %
  • Magnesium (Mg):
    ≤0.005 %
  • Manganese (Mn):
    ≤0.0005 %
  • Mercury (Hg):
    ≤0.000001 %
  • Nickel (Ni):
    ≤0.0005 %
  • Potassium (K):
    ≤0.005 %
  • Sodium (Na):
    ≤0.005 %
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Related Information

Frequently Bought Together