Order Entry
Czech Republic
ContactUsLinkComponent
2,3-Dichloromaleic anhydride 97%
Irritant
2,3-Dichloromaleic anhydride 97%
Certificates
undefined
Irritant
2,3-Dichloromaleic anhydride 97%

Specification Test Results

  • Appearance:
    White to light yellow Crystalline powder or solid
  • Infrared spectrum:
    Conforms
  • GC:
    ≥96 %
  • NMR (1H-NMR):
    Consistent with structure
  • Iron (Fe):
    ≤500 ppm
  • Lead (Pb):
    ≤500 ppm
  • Nickel (Ni):
    ≤100 ppm
  • Sulfur (S):
    ≤500 ppm

Specification Test Results

Frequently Bought Together