Order Entry
Czech Republic
ContactUsLinkComponent
 
Nail brush, hard bristles
  KOEH2-7591
undefined
Nail brush, hard bristles
  KOEH2-7591

 

  • Bristle colour:
    Yellow
  • Bristle material:
    PP
  • Description:
    Nail brush, 50×40×130 mm
  • Total length:
    130 mm
  • Pk:
    1

 

 

This nail brush is suitable for general cleaning applications.

  • Autoclavable at 121 °C
  • Cold resistant to –20 °C
  • Hole for hanging
  • Hard bristles