Order Entry
Czech Republic
ContactUsLinkComponent
Valve and electrical lockout kit
Valve and electrical lockout kit
Catalog # BRDY806179
Supplier:  Brady
undefined
Valve and electrical lockout kit
Catalog # BRDY806179
Supplier:  Brady

Specifications

  • Type:
    Valve and electrical lockout kit, Dutch language
  • Colour:
    Red
  • Seq:
    08
  • Pk:
    1

Specifications

About this item

This combination lockout kit includes everything that is needed to lock out the most common mechanical and electrical control points.

Content:

Large universal valve lockout base clamping unit
Large blocking arm
Cable attachment
Adjustable gatve valve device
All purpose cable lockout with sheathed metal cable
Large plug lockout device
277 V "No-Hole" circuit breaker
480 - 600 V "No-Hole" circuit breaker
Economy multi-pole breaker lockout
480 - 600V breaker blocker kit
Miniature circuit breaker demo kit (1 of each type)
Nylon lockout hasp
1 pack of red Brady safety padlocks (6×)
25 mm red safety lockouts (12×)
Duffel bag
"Do not operate" tag 75×160 mm