Order Entry
Czech Republic
ContactUsLinkComponent
Cylinder tank lockout, Prinzing
Cylinder tank lockout, Prinzing
Catalog # BRDY046139
Supplier:  Brady
undefined
Cylinder tank lockout, Prinzing
Catalog # BRDY046139
Supplier:  Brady

Specifications

  • Type:
    Cylinder tank lockout, Ø 90 mm
  • Colour:
    Red
  • Pk:
    1

Specifications

About this item

This device is used to lockout cylinder tanks, including propane tanks on fork trucks and stand alone propane tanks.

  • Made from rugged PS plastic
  • Special design allows device to be used in tight spaces
  • Valve stem hole is 31,50 mm in diameter
  • Two padlocks can be applied

Max. shackle diameter: 6,50 mm
Min. shackle clearance: 20,00 mm