Heavy duty steel hasps
Catalog # BRDY230000
Supplier: Brady
Specifications
- Type:Heavy duty steel hasp with 150 mm chain
- Colour:Silver
- Seq:01
- Pk:1
Specifications
About this item
The solid U-shape steel bolt cannot be pried apart once locks are in place - prevents vandalism.
- Supplied with or without 150 mm chain
- Heavy duty steel with rustproof plating
- Hold up to three locks
Max. shackle diameter: 9,00 mm
Min. shackle clearance: 20,00 mm
W×H: 59×85,10 mm