Order Entry
Czech Republic
ContactUsLinkComponent
 
Pocket acidity meter, PAL-BX
Catalog # 635-0729
Supplier:  Atago
Pocket acidity meter, PAL-BX
Catalog # 635-0729
Supplier:  Atago

Specifications

  • Model:
    PAL-BX
  • Range:
    0 − 60 °Bx ; Acidity: 0,10 - 4,00 %
  • Accuracy:
    ±0,02 °Bx ; Acidity: ±10 % (1,01 % or more)
  • Resolution:
    0,10 °Bx ; Acidity: 0,01 %
  • Description:
    Pocket acidity meter
  • Electrical:
    Two AAA batteries
  • W×D×H:
    55×31×109 mm
  • Temperature compensation range:
    10...40 °C
  • Response time:
    3 seconds
  • Sample size:
    0,2 ml
  • Weight:
    100 g
  • Pk:
    1

Specifications

About this item

The PAL-BX pocket acidity meter is specifically for measuring citrus in grapes and wine.

  • Features with backlit screen
  • Accurate and easy measurements
  • Measure Brix and acidity within one unit
Certifications: IP 65
Ordering information: Includes a digital scale, plastic pipettes, one beaker and one measuring spoon.