Avantor® Genesis, HPLC Columns, C18
Supplier: Avantor
Certificates
About this item
Avantor® Genesis phases are based on high purity metal-free spherical silica.
- Good peak shape and reproducibility
- Long column lifetime
They are suitable for the analysis of a wide range of analytes.
Stainless steel columns.
Specifications
- Catalog No:
- 8P25960
- FM15960E
- FH1963-2/N
- FM25960E
- FL25960E
- FH15960E
- GEN-5C18-250D
- HICHGEN-4C18-300DE
- FM10960E
- FH1960-2/N
- FL5963E
- FK15963E
- FH25960E
- FM15963E
- GEN-4C18-125DT
- FK5960E
- FM5963E
- FL5960E
- FK10960E
- GEN-4C18-150DE
- GEN-5C18-125D
- HICHGEN-5C18-150D
- HICHGEN-4C18-100DE
- GEN-4C18-125D
- FM5960E
- Carbon load:
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- 18%
- Endcapped:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- pH range:
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- 1 - 10
- Surface area:
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- 300 m²/g
- USP code:
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
- L1
Specifications
Frequently Bought Together