Order Entry
Czech Republic
ContactUsLinkComponent
Bag closure with hanger, WeLoc® PA 70
Bag closure with hanger, WeLoc® PA 70
Catalog # WELO1507001
Supplier:  WELOC
undefined
Bag closure with hanger, WeLoc® PA 70
Catalog # WELO1507001
Supplier:  WELOC

Specifications

  • Colour:
    White
  • Length:
    110 mm
  • Sealing length:
    70 mm
  • Pk:
    20

Specifications

About this item

This sealing clip with with integrated ring attachment is made from high quality Polyamide 6.6 material from DuPont®. The clip helps to maintain hygiene standards, securing opened bags of raw ingredients and materials, such as powders and fluids.

  • Re-closing of partly used bags of ingredients will reduce the risk of cross-contamination
  • Reduce the risk of leakage or accidents
  • Made from strong and durable material
  • Temperature resistant from −20 to +140 °C
  • With ring for additional security
  • Manufactured in Sweden under strict hygiene conditions
  • Clips can be sterilised via autoclave, EtO or gamma irradiation before being re-used

Ideal for applications where the function of a ring attachment provides an additional security options, such as for keys or tools in the factory, home or garden workshop.

Certifications: Meets current European and US food contact legislation, with production certified to ISO/TS 16949:2009 and 14001 standards.