HPLC columns, NUCLEOSIL® C18, Supelco®
Catalog # SIALZ227137
Supplier: Merck
Specifications
- Column Format:Guard cartridge
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:100 Å
- Description:Guard cartridges, for 3,0 to 4,6 mm columns
- Length:100 mm
- Seq:07
- Endcapped:Yes
- USP code:L1
- Carbon load:15%
- Phase:C18
- Pk:1
Specifications
About this item
NUCLEOSIL® C18 columns with octadecyl modified silica phase for HPLC.
- Non polar, endcapped phase for RP chromatography
- Separation mechanism based on hydrophobic (van der Waals) interactions, slight residual silanol interactions