Order Entry
Czech Republic
ContactUsLinkComponent
Dextrose, anhydrous, powder, BAKER ANALYZED® ACS, J.T.Baker®
Dextrose, anhydrous, powder, BAKER ANALYZED® ACS, J.T.Baker®
Supplier:  Avantor
Certificates
undefined
Dextrose, anhydrous, powder, BAKER ANALYZED® ACS, J.T.Baker®
Supplier:  Avantor
Certificates

Specification Test Results

  • For Laboratory,Research,or Manufacturing Use:
    52.5 - 53.0 Degree
  • Specific Rotation α²⁵D (+):
    52.5 - 53.0 Degree
  • Insoluble Matter:
    ≤ 0.005 %
  • Loss on Drying at 105°C:
    ≤ 0.2 %
  • Residue after Ignition:
    ≤ 0.015 %
  • Solution in Water (50%)(APHA):
    ≤ 20
  • Titrable Acid (meq/g):
    ≤ 0.002
  • Chloride (Cl):
    ≤ 0.01 %
  • Sulfate and Sulfite (as SO₄):
    ≤ 0.005 %
  • Starch:
    Passes Test
  • Trace Impurities - ACS - Heavy Metals (as Pb):
    ≤ 5 ppm
  • Trace Impurities - Iron (Fe):
    ≤ 5 ppm

Specification Test Results

Related Information

Frequently Bought Together