Cleanroom wipes, sterile, Polynit Heatseal Low Endotoxin
Supplier: CONTEC
Certificates
About this item
These wipes are manufactured from high quality 100% knitted polyester fabric with sealed edges. The polyester fabric offers the widest range of solvent compatibility. Ideal for use in product contact areas.
- Good solvent sorbency, abrasion and chemical resistance
- Extremely low in particles and fibres
- Eendotoxin level of <1 EU/wipe
- Validated sterile to 10⁻⁶ Sterility Assurance Level
- Small quantity of wipes per package can be used during one cleaning session, eliminating waste
Suitable for use in ISO Class 5 (Grade A/B) cleanroom environments.
Colour: White
Packaging: The wipes are half-folded and triple packaged in linear tear outer bags for ease of transfer into ISO Class 5 (Grades A/B) cleanrooms.
Specifications
- Catalog No:
- 115-2438
- 115-2448
- Model:
- Polynit Heatseal Low Endotoxin
- Polynit Heatseal Low Endotoxin
- Basis weight:
- 140 g/m²
- 140 g/m²
- Absorbency - extrinsic:
- 471 ml/m²
- 471 ml/m²
- Absorbency - intrinsic:
- 3,19 ml/g
- 3,19 ml/g
- Absorbency rate:
- <1 s
- <1 s
- Extractables - using deionised water:
- 0,004 g/m²
- 0,004 g/m²
- Extractables - using isopropyl alcohol:
- 0,005 g/m²
- 0,005 g/m²
- Fibres (>100 µm):
- 0,136×10³/m²
- 0,136×10³/m²
- Particle generation (>=0,5 µm):
- 4,34 × 10⁶/m²
- 4,34 × 10⁶/m²
- Ions - chloride:
- 0,048 ppm
- 0,048 ppm
- Ions - sodium:
- 0,040 ppm
- 0,040 ppm
Specifications
Related Information
Frequently Bought Together