Wipes, optical grade, Amplitude™ Optic Wipe
Catalog # 115-0579
Supplier: CONTEC
Specifications
- Packed:500 wipes/bag
- L×W:229×229 mm
- Seq:01
- Environmentally Preferable:
- Model:Amplitude™
- Basis weight:16,6 g/m²
- Particle generation (>=0,5 µm):42,42 × 10⁶/m²
- Absorbency - extrinsic:79,2 ml/m²
- Absorbency - intrinsic:4,79 ml/g
- Extractables - using deionised water:0,0238 g/m²
- Extractables - using isopropyl alcohol:0,0110 g/m²
- Ions - sodium:199,83 ppm
- Pk:500
Specifications
About this item
These absorbent non abrasive wipes consist of long staple cellulosic fibres which are wet laid in a paper making process to form an extremely clean sheet.
- Non woven, long staple fibre construction
- Very low extractables level, moderate particle generation
- Can be used as separating layers between CDs and silicon wafers and for packaging and storage of optical products
Ideal for delicate cleaning of optical products, drying critical products and for use as a lining for cleanroom surfaces or trays.
Colour: White.
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier’s website.