Order Entry
Czech Republic
ContactUsLinkComponent
 
Bottles, narrow neck, round, HDPE, with screw caps
  SEMA7785
 :  SEMADENI
Bottles, narrow neck, round, HDPE, with screw caps
  SEMA7785
 :  SEMADENI

 

  • Ext.Ø:
    73 mm
  • Capacity:
    500 ml
  • Height:
    170 mm
  • Environmentally Preferable:
  • Neck I-Ø:
    21 mm
  • Pk:
    48

 

 

HDPE bottles, natural colored with good stability.

  • Good chemical resistance
  • Heat resistant from –100 to +120 °C
  • Leakproof