Order Entry
Czech Republic
ContactUsLinkComponent
Dishes, aluminium, disposable
Dishes, aluminium, disposable
Catalog # HACH2164000
Supplier:  Hach
undefined
Dishes, aluminium, disposable
Catalog # HACH2164000
Supplier:  Hach

Specifications

  • Ext.Ø:
    63 mm
  • Height:
    17,5 mm
  • Pk:
    100

Specifications

About this item

Made of aluminium.

  • Crimped sides for stability
  • Include tabs for easy handling
  • Sturdy, with a flat bottom and slight taper for easy stacking
  • Temperature resistant up to +426 °C

Dishes are ideal for evaporating and general utility use.

Melting point: +676 °C.