Cleanroom gloves, nitrile, Kimtech™ G3 and G5 Sterling™
Supplier: KIMBERLY CLARK
Certificates
About this item
Ambidextrous latex-free gloves with beaded cuffs.
- Non sterile, powder-free
- 100% nitrile for lower risk of glove-induced allergic type 1 reactions
- Textured fingertips for improved grip
- Static dissipative material for reduced ESD effect
- Sterling™ process allows a reduction in glove thickness, so less force is required to stretch the material
- Reduced glove thickness requires less raw materials in production which significantly reduces waste and saves storage space
Typical applications include: Semiconductor, medical device, flat panel display, pharmaceutical environments, disk drive manufacturing and electronics.
Suitable for Class 1/ISO 3 (G3 Sterling™) or Class 100/ISO 5 (G5 Sterling™) cleanrooms.
Length: 300 mm
Thickness: 0,08 mm (palm)
Colour: Grey
Certifications: PPE Cat III (EU) 2016/425, EN 374-1 Type C (K), EN 374-5 (VIRUS), AQL 1,5.
Packaging: 250 gloves per double bagged PE pouch. 6 pouches per carton (1500 gloves per carton).
Specifications
- Catalog No:
- 112-4882
- 112-4881
- Model:
- G3 Sterling™
- G3 Sterling™
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Environmentally Preferable:
- Waste Reducing
- Waste Reducing
- Disposable / reusable:
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Cleanroom class:
- 1/ISO 3
- 1/ISO 3
- Cuff style:
- Beaded
- Beaded
- Cuff thickness:
- 0,07 mm
- 0,07 mm
- Finger thickness:
- 0,10 mm
- 0,10 mm
- Palm thickness:
- 0,08 mm
- 0,08 mm
- EN norm:
- EN 374-1 Type C (K), EN 374-5 (VIRUS)
- EN 374-1 Type C (K), EN 374-5 (VIRUS)
- Anti-static:
- +
- +
Specifications
Related Information
Frequently Bought Together