Rubbermaid® Mobile Barrier
116-0070
- Description:Portable mobile barrier, yellow, up to 4 m
- Dimensions:600×350×1000 mm
- Material:Polyethylene
- Pk:1
The mobile barrier is easy to use, easy to see, easy to move, and easy to store.
- Flexible panels allow straight, curved, and circular configurations
- Two non-marking wheels and four locking straps provide mobility and stability
- Lightweight and compact (−15 kg)
- Shipped assembled
Designed for indoor use, the mobile barrier extends to 4 metres with 16 articulating panels.