VWR® VisiCam® Plus, Digital USB Cameras
Supplier: VWR Collection
Certificates
About this item
These cameras provide high resolution images for everyday microscopy.
- Extremely reliable colour fidelity
- Automatic exposure and white balance for clear images
- USB 3.0 connection for high speed data transfer
- Standard C-mount optical port
- Includes software for previewing and capturing images and video for analysis and processing
With the correct C-mount for your microscope and camera, it fits to any microscope in educational, industrial or clinical use.
Accessories information: Required software can be downloaded online below "Related information".
Delivery information: Supplied with USB cable, eyepiece adapter (Ø 23 mm), ring adapters (Ø 30 and 30,5 mm), calibration slide, CD ROM with software and user manual.
Specifications
- Catalog No:
- 630-2919
- 630-2974
- 630-2973
- 630-2738
- 630-2737
- 630-3357
- Model:
- VisiCam® 16 Plus
- VisiCam® 6 Plus
- VisiCam® 20 Plus
- VisiCam® 5 Plus
- VisiCam® 3 Plus
- VisiCam® 32 Plus
- Sensor:
- Panasonic MN34120 CMOS
- SONY Exmor IMX178
- SONY Exmor IMX183
- APTINA MT9P006 CMOS
- APTINA AR0330
- SONY Exmor
- Sensor size:
- 1/2,33"
- 1/1,8"
- 1"
- 1/2,5"
- 1/3"
- 1,15“
- Pixel size:
- 1,355×1,355 µm
- 2,4×2,4 µm
- 2,4×2,4 µm
- 2,2×2,2 µm
- 2,2×2,2 µm
- 2.315×2.315 µm
- Frame rate:
- 6 fps (@ 4632×3488)
15 fps (@ 2320×1740)
26 fps (@ 1536×1160) - 30 fps (@ 3072×2048)
38 fps (@ 1536×1024) - 15 fps (@ 5440×3648)
50 fps (@ 2736×1824) - 14 fps (@ 2560×1922)
38 fps (@ 1280×960)
101 fps (@ 640×480) - 27 fps (@ 2048×1534)
15 fps (@ 1027×770) - 8,1 fps (@5600x5600);
30 fps (@2800x2800);
30 fps (@1400x1400)
- Exposure time:
- 0,1 ms - 2 s
- 0,1 ms - 15 s
- 0,1 ms - 15 s
- 0,1 ms - 2 s
- 0,1 ms - 2 s
- 0,1 ms - 15 s
- Colour depth:
- 8 bit
- 8 bit
- 8/12 bit
- 8 bit
- 8 bit
- 8/12 bit
- Interfaces:
- USB 3.0 (compatible with USB 2.0)
- USB 3.0 (compatible with USB 2.0)
- USB 3.0 (compatible with USB 2.0)
- USB 3.0 (compatible with USB 2.0)
- USB 3.0 (compatible with USB 2.0)
- USB 3.0 (compatible with USB 2.0)
- Software:
- VisiCam Image analyser (included)
- VisiCam Image analyser (included)
- VisiCam Image analyser (included)
- VisiCam Image analyser (included)
- VisiCam Image analyser (included)
- WaveImage (included)
- Supported OS:
- Windows® 7, 8, 10, XP / Mac OSX / Linux
- Windows® 7, 8, 10, XP / Mac OSX / Linux
- Windows® 7, 8, 10, XP / Mac OSX / Linux
- Windows® 7, 8, 10, XP / Mac OSX / Linux
- Windows® 7, 8, 10, XP / Mac OSX / Linux
- Windows® 7, 8, 10, XP / Mac OSX / Linux
- W×D×H:
- 68×68×46 mm
- 68×68×46 mm
- 68×68×46 mm
- 68×68×46 mm
- 68×68×46 mm
- 68×68×46 mm
- Weight:
- 300 g
- 800 g
- 800 g
- 300 g
- 300 g
- 300 g
Specifications
Related Information
TDS_VisiCam 16 plus TDS_VisiCam 20 plus TDS_VisiCam 3 plus TDS_VisiCam 5 plus TDS_VisiCam 6 plus
Datasheet
VWR® Digital USB Cameras, VisiCam® Plus VWR® Digital USB Cameras, VisiCam® Plus (for cameras purchased from 1st April 2019) VWR® Digital USB Cameras, VisiCam® Plus (for cameras purchased until 31th March 2019)
VWR® for Microscopy
Product Literature
Frequently Bought Together