VWR® Traceable® Pen-Style Digital Thermo-Hygrometer
Catalog # 620-1586
Supplier: VWR Collection
Specifications
- Range:0…50 °C; 25 - 95% RH
- Resolution:0,1 °C;
1 % RH - Seq:01
- W×D×H:23×140×11 mm
- Environmentally Preferable:
- Accuracy:±1,0 °C; ±3,5% RH
- Pk:1
Specifications
About this item
This digital thermo-hygrometer continuously displays both relative humidity and temperature.
- Quick dual-recall memory
- Fast response (less than 6 seconds)
- Handy pocket clip for easy carrying
W×D×H: 23×140×11 mm
Certifications: Compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
Delivery: Supplied with individually serial numbered Traceable® certificate of calibration that indicates traceability to NIST and 1,5 volt battery.