Order Entry
Czech Republic
ContactUsLinkComponent
Pocket digital refractometer, Brake-Chek
Pocket digital refractometer, Brake-Chek
Katalogové číslo 635-0510
Dodavatel:  REICHERT
undefined
Pocket digital refractometer, Brake-Chek
Katalogové číslo 635-0510
Dodavatel:  REICHERT

Specifikace

  • Model:
    Brake-Chek
  • Range:
    DOT3: 121 - 260 °C ; DOT 3 HT: 121 - 299 °C ; DOT4: 125 - 275 °C ; DOT4 Plus: 150 - 275 °C
  • Light source:
    589 nm LED
  • Description:
    Pocket digital refractometer
  • Seq:
    002
  • Electrical:
    AAA batteries with automatic off mode
  • W×D×H:
    54×27×100 mm
  • Weight:
    100 g
  • Pk:
    1

Specifikace

O tomto produktu

To measure the key fluids for automotive to help maintain safe operation on the road. Test brake fluids by measuring the boiling point to indicate the extent of the breakdown of the fluid or increase in water content.

  • Distilled water calibration
  • Glass prism
Certifications: IP 65, RoHS and WEEE
Delivery: Supplied with two AAA batteries for 10 000 readings.