VWR® SpatulaBalance Portable Balance
Catalog # 611-1565
Supplier: VWR Collection
Specifications
- Model:SpatulaBalance
- Pk:1
- Readability:0,1 g
- Weighing cap.:0 - 300 g
Specifications
About this item
A unique product that combines the simplicity of a spatula with a balance, to quickly and more accurately measure samples. Particularly useful in food and veterinary applications. Detachable, translucent scoop, graduated for liquid measurement, made of corrosion resistant ABS plastic, which is dishwasher safe for effortless cleaning.
- Digital LCD with an easy grip handle and low battery indicator
- 5 to 30 ml graduations on scoop in 5 ml increments
- Three-position soft touch keys for tare, freezing display and conversion from grams to ounces
- Accuracy ±0,2 g or 0,25% in the level position
- Traceable® certificate (indicates traceability to standards provided by NIST)
Spoon volume: 32 ml
W×D×H: 230×30×15 mm
Weight: 85 g
Delivery: Supplied with Traceable® certificate and 2× AAA batteries.