Order Entry
Czech Republic
ContactUsLinkComponent
IVF culture dish, Costar®
IVF culture dish, Costar®
Catalog # 734-1542
Supplier:  Corning
   Low Manufacturing Impact
undefined
IVF culture dish, Costar®
Catalog # 734-1542
Supplier:  Corning
   Low Manufacturing Impact

Specifications

  • Ø:
    60 mm
  • Description:
    Culture dish, TC treated, 60×15 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    RECs, ISO 14001 - Kennebunk
  • Pk:
    500

Specifications

About this item

Optically clear culture dish with 20 mm centre well. Inner well holds 3 ml of medium while the outer well holds 10 ml.

  • 45° slope funnels oocyte/embryo into centre of well
  • Stand-off rim on base protects optical surface from scratching
  • Treated for optimal cell attachment
  • Sterilised by gamma radiation
  • Certified non-pyrogenic

Product is strictly not for human use. The center well dish is a Class I medical device and should never be used in applications which require the product to be certified as a Class II or Class III medical device.

Center well beveled 'lead in' makes it easier to manipulate a pipette. Fill center well to the bottom of bevel for 1 ml volume. Dish cover has edge beads permit uniform gas flow. Outer moat provides both humidification and washing.

For research use only.

Ordering information: Accessories not included.